Beli fuse 10x38 6a di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Legrand HRC Cartridge Fuse 10x38mm Cylindrical Type GG with Indicator
    Mulai

    Rp1.099.900

    Legrand HRC Cartridge Fuse 10x38mm Cylindrical Type GG with Indicator
    atribut:
    • Breaking Capacity (kA): 120
    • Operating/Setting Temperature (°C): -25-40
    • Depth (mm): 38
    • Model : Ceramic Fuse
    • Size (mm): 10x38
    • Storage Temperature (°C): -40-70
    • Type of Fuse Status Indicator: Top Fuse Status Indicator
    • Utilization Category: gG (cable protection/equipment protection)
  2. EWIG Fuse
    Mulai

    Rp5.900

    EWIG Fuse
    atribut:
    • Size (mm): 10x38
  3. Legrand HRC Cartridge Fuse 10x38mm Cylindrical Type GG without Indicator
    Mulai

    Rp339.900

    Legrand HRC Cartridge Fuse 10x38mm Cylindrical Type GG without Indicator
    atribut:
    • Breaking Capacity (kA): 120
    • Depth (mm): 38
    • Operating/Setting Temperature (°C): -25-40
    • Size (mm): 10x38
    • Storage Temperature (°C): -40-70
    • Utilization Category: gG (cable protection/equipment protection)
  4. Fort Fuse Keramik (Sekering)
    Mulai

    Rp41.900

    Fort Fuse Keramik (Sekering)
    atribut:
    • Material: Polymer
  5. Chint Fuse Link
    Mulai

    Rp6.900

    Chint Fuse Link
    atribut:
    • Rated Voltage (V): 500
    • Dissipation Power: Less than 3
    • Breaking Capacity (kA): 50
    • Dimensions (mm): 10x38
  6. Legrand HRC Cartridge Fuse Cylindrical Type AM without Indicator
    Mulai

    Rp349.900

    Legrand HRC Cartridge Fuse Cylindrical Type AM without Indicator
    atribut:
    • Operating/Setting Temperature (°C): -25-40
    • Rated Operating Frequency (Hz): 42-62
    • Breaking Capacity (kA): 120
    • Model : Ceramic Fuse
    • Storage Temperature (°C): -40-70
    • Type of Fuse Status Indicator: Other
    • Utilization Category: aM (switchgear protection)
  7. Schneider Electric Residual Current Circuit Breaker Domae (Pemutus Sirkuit/RCCB/ELCB)
    Mulai

    Rp599.900

    Schneider Electric Residual Current Circuit Breaker Domae (Pemutus Sirkuit/RCCB/ELCB)
    atribut:
    • Control Type: Toggle
    • Earth-Leakage Protection Class: Type AC
    • Network Frequency (Hz): 50
  8. LARKIN Fuse Glass
    Mulai

    Rp54.900

    LARKIN Fuse Glass
    Deskripsi:
    Fuse kuburLampu indicator
    atribut:
    • Voltage (V): 230
  9. EWIG Fuse Link NH Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp36.900

  10. ENEOS Engine Oil 4 Cycle ECO (Oli Mesin)
    Mulai

    Rp74.900

    ENEOS Engine Oil 4 Cycle ECO (Oli Mesin)
    Deskripsi:
    ENEOS ECO 4 CYCLE SAE 10W-30 SJ/JASO MA adalah oli motor performa terbaik untuk mesin bensin 4 Tak manual. - Dapat mengurangi gesekan dan dapat digunakan dengan berbagai kondisi, mesin pun akan bekerja optimal, dan menjaga kebersihan ruang bakar dan perlindungan optimal terhadap oksidasi. - Sangat baik kinerjanya dengan sepeda motor Jepang. - Konsumsi bahan bakar menjadi lebih irit.
  11. Legrand Fused Connection Unit Belanko
    Mulai

    Rp699.900

    Legrand Fused Connection Unit Belanko
    atribut:
    • Current (A): 13
    • Mounting Method: Flush-Mounted
    • Connection System: Screwed Terminal
    • Material: Plastic
    • Antimicrobial Treatment: False
    • Degree of Impact Strength (IK): IK04
    • Halogen Free: True
    • Material Quality: Thermoplastic
    • Suitable For Degree Of Protection (IP): IP20
  12. Schneider Electric Surge Arrester Domae PF (Penangkal Petir)
    Mulai

    Rp479.900

    Schneider Electric Surge Arrester Domae PF (Penangkal Petir)
    atribut:
    • Class Type: T2
    • Nominal Discharge Current (kA): 15
    • Maximum Discharge Current: 40
    • Earthing System: TT, TN-S, TN-C
    • Disconnector Device Type: Circuit breaker Domae MCB 20 A Curve C
    • Local Signalling: Operating state: Green, Fault indication: Red
  13. Legrand Fuse Carrier
    Mulai

    Rp1.799.900

    Legrand Fuse Carrier
    atribut:
    • IP Protection: IP20
    • Mounting Method: DIN rail
  14. Sakazume Electric Glass Tube Fuse
    34%
    Mulai

    Rp29.900

    Sakazume Electric Glass Tube Fuse
    Deskripsi:
    Φ6.35 x 30 glass tube fuse.
    atribut:
    • Type: Glass tube fuse
    • Size (mm): 6.35x30
  15. ABB Electromagnetic Contactor AF Series (Kontaktor Magnet)
    Mulai

    Rp679.900

    ABB Electromagnetic Contactor AF Series (Kontaktor Magnet)
    Deskripsi:
    Contactors are mainly used for controlling 3-phase motors and power circuits up to 690V AC. These contactors are of the block type design with: -3 main poles and 1 built-in auxiliary contact-Control circuit: AC operated-Add on auxiliary contact blocks for front or side mounting and a wide range of accessories.
Daftar Harga fuse 10x38 6a Terbaru October 2026
Legrand HRC Cartridge Fuse 10x38mm Cylindrical Type GG with IndicatorRp1.099.900
Iterno Fuse LinkRp4.900
EWIG FuseRp5.900
Legrand HRC Cartridge Fuse 10x38mm Cylindrical Type GG without IndicatorRp339.900
Fort Fuse Keramik (Sekering)Rp41.900
MERSEN Fuse (Sekring)Rp24.900
Chint Fuse LinkRp6.900
Legrand HRC Cartridge Fuse Cylindrical Type AM without IndicatorRp349.900
Schneider Electric Residual Current Circuit Breaker Domae (Pemutus Sirkuit/RCCB/ELCB)Rp599.900
LARKIN Fuse GlassRp54.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait